Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Moisture Analyzer, SS Platform, 35g Cap. MB35

Moisture Analyzer, SS Platform, 35g Cap. (Discontinued)

  • Mfr # MB35
  • Zoro # G1561375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB35
Zoro #
G1561375
UPC #
030955171456
Country of Origin
Unknown

Dimensions

Pan Dimensions
3.50" dia.

Details

Display
Digital
Readability
0.002g
Item
Moisture Analyzer
Max. Capacity
35g
Includes
Halogen Lamp

Description

Moisture Analyzer, Max. Capacity 35g, Readability 0.002g, Pan Dimensions 3.50 In. dia., Display Digital

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.