Widia
Spiral Point Tap Plug, 2 Flutes
Mfr # 13291
Zoro # G1562811
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 2
- Tap Dimension Type Inch
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 9 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792846)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 90 deg., 11" (KTI-51111)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A291)
- PARAGON DIAMOND TOOLS 30'' x .200 x 1''DP Rail & Structural Steel Blade (RRS-30)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19086)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Uncoated (13270)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13375)
- WIDIA Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 2 Flutes, TiCN (19003)
- WIDIA Spiral Point Tap, Plug, 2 (19485)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13379)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWL2)
- Widia Spiral Point 2-Flute Taps