Press Fit Dowel Pin, 5 mm Nominal Dia, 13 mm L, Stainless Steel, 10 PK
Mfr # MDP17-2
Zoro # G1563204
product price:Â $10.49
/pk 10, $1.05/eaKey Features
Pin Type
Press Fit
Pin Style
Hardened Ground
System of Measurement
Metric
Pin Diameter
6 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MDP17-2
Zoro #
G1563204
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
6 mm
Nominal Diameter
5 mm
Shank Length
13 mm
Length Tolerance
+0.5/-0.0 mm
Overall Length
12mm
Shank Length Tolerance
+0.500/-0.000 mm
Details
Item
Dowel Pin
Pin Type
Press Fit
Pin Style
Hardened Ground
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C36-42
End Type
Chamfered
Manufacturer Location
Made in USA*
Description
Dowel Pin,SS,5.012mm dia,12mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5.012 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 5 mm, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.