This item is Discontinued.

Nsi Tork Electronic Timer, Astro 7 Days, (2) SPST EWZ201

Electronic Timer, Astro 7 Days, (2) SPST (Discontinued)

  • Mfr # EWZ201
  • Zoro # G1563782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWZ201
Zoro #
G1563782
UPC #
786261824721
Country of Origin
China

Dimensions

Depth
3 1/16 in
Width
5 1/16 in
Height
8 5/16 in

Details

Item
Electronic Timer
Operation Mode
Astro 7 Days
Number of Channels
2
Contact Form
SPST
Voltage
120 to 277V AC
Amps
40
HP @ 120V
1
HP @ 240V
2
Min. Time Setting
1 min
Backup Device
Capacitor
Operating Temp.
40 Degrees to 149 Degrees F
Mounting
Surface
Backup Time
100 hr
Color
Tan
Enclosure
Plastic
Description/Special Features
Astronomic Option, Capacitor for Permanent Schedule Retention, Momentary Option, Locking Hasp
Number of Poles
2
Max. Time Setting
24 hr / 7 days
Standards
cULus, California Title 24
NEMA Rating
3R
Max. On/Off Cycles
20
Features
Permanent Schedule Retention, Lockable Hasp, Momentary Option
NEMA Enclosure Rating
3R
Body Color
Tan
Astronomic Functionality
Astronomic
Mounting Style
Surface

Description

Electronic Timer, Operation Mode Astro 7 Days, Number of Channels 2, Contact Form SPST, Voltage 120 to 277V AC, Amps 40, HP @ 120V 1, HP @ 240V 2, Enclosure Plastic, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 24 hr / 7 days, NEMA Rating 3R, Color Tan, Backup Device Capacitor, Backup Time 100 hr, Operating Temp. 40 Degrees to 149 Degrees F, Height 8 5/16 in, Depth 3 1/16 in, Width 5 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.