Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
09531
Zoro #
G1564315
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
6-32
Overall Length
1 in
Drive Size
1/16 in
Details
Drive Type
Hex Socket
Point Type
Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Set Screw
Meets
ANSI B18.3
Class
3A
Decimal Equivalent
0.063 in
Temp. Range (F)
-50 to 550
Rockwell Hardness
45 to 53
Point type
Cup
Description
Socket Set Screw, Point Type Cup, Thread Size 6-32, Overall Length 1 in, Drive Type Hex Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Decimal Equivalent 0.063 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.