Circuit Breaker, TKMA Series, 1000, 3 Pole, 600VAC, 22 kA (Discontinued)
- Mfr # TKMA31000WL
- Zoro # G1564446
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TKMA31000WL
Zoro #
G1564446
UPC #
078316405291
Country of Origin
United States
Dimensions
Frame Size
1200A/TKMA
Width
8.30"
Depth
5.50"
Height
15.50"
Min. Wire Size
250 kcmil (Cu), 300 kcmil (Al)
Max. Wire Size
350 kcmil (Cu), 500 kcmil (Al)
Details
Item
Circuit Breaker
Series
TKMA
Amps
1000
Number of Poles
3
AC Voltage Rating
600VAC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
22 kA
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
500VDC
Low Amp Trip Setting
10,000A
For Use With
GE Panelboads
Standards
UL Listed
Mounting
Bolt On Panelboard
High Amp Trip Setting
3000A
Description
Circuit Breaker, 1000 Amps, AC Voltage Rating 600V AC, Max. AIR Rating 22 kA, For Use With GE Panelboads, Series TKMA, High Amp Trip Setting 3000A, Low Amp Trip Setting 10,000A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 500V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 1200A/TKMA, Height 15.50 in, Width 8.30 in, Depth 5.50 in, Min. Wire Size 250 kcmil (Cu), 300 kcmil (Al)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.