Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Black

  • Mfr # 2KPN3

  • Zoro # G1565812


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
18"
Height
74"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2KPN3
Zoro #
G1565812
UPC #
190735447505
Country of Origin
Multiple

Dimensions

Width
60"
Depth
18"
Height
74"
Overall Height
74 in
Overall Depth
18 in
Overall Width
60 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Black
Finish
Powder Coated
No. of Shelves
4
Includes
(4) Posts, (8) S Hooks
Wire Shelving Type
Starter
Wire Shelving Finish
Powder Coat
Shelf Adjustments
1 in
Standards
NSF
Wire Shelving Material
Steel
Shelf Capacity
600 lb
Wire Shelf Adjustment Type
Split Sleeve
Shelf Adjustment Type
Split Sleeve
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
600 lb
Whole Unit Load Capacity
1,800 lb
Recommended Environments
Dry, Wet
Shelf Configuration
Starter
Adjustability
Adjustable

Description

Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (4) Posts, (8) S Hooks, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 60 in, Dry, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 1,800 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.