IEC Miniature Magnetic Contactor, 1NO, 240V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTMC9A10B

  • Zoro # G1566801


product price:  $60.99
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
20 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XTMC9A10B
Zoro #
G1566801
UPC #
786685363783
Country of Origin
Germany

Dimensions

Frame Size
A
Product Length/Depth
2.5 in
Overall Depth
2.5 in
Mounting Hole Distance - Height
1.98 in
Overall Height
2 in
Mounting Hole Distance - Width
1.38 in
Overall Width
2.5 in
Mounting Hole Diameter
0.16 in

Details

Item
IEC Miniature Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
20 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Frame / Series / Class / Code
Frame A
Reversing
No
HP @ 3 Phase - 575V
5 hp
HP @ 1 Phase - 230V
1-1/2
Enclosure NEMA Rating
No Enclosure
Type
Full voltage non-reversing mini contactor
Series
XT
IP Rating
IP20
Product Name
Eaton XT IEC mini contactor
Contact Configuration
1 NO
Amperage Rating
8.80A
Compliances
CE Marked
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 600V AC
5 hp
Maximum Operating Temperature
122 Degrees F
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Mounting Postion
Vertical
Full Load Current - Resistive
20 A
Response Time
14 msec (AC Coil Closing Delay Min), 15 msec (DC Coil Opening Delay min), 18 msec (AC Coil Opening Delay Max), 21 msec (AC Coil Closing Delay Max), 25 msec (DC Coil Opening Delay Max), 26 msec (DC Coil Closing Delay Min), 35 msec (DC Coil Closing Delay Max), 8 msec (AC Coil Opening Delay min)
Embedded Surge Suppressor
Yes
Horsepower @ Three Phase - 480V AC
5 hp
Maximum Voltage Rating
690V AC/DC
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
2 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
1/2 hp
Mounting Style
DIN Rail, Panel
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
10,000,000
Frequency
50/60 Hz
Contactor Style
IEC
Full Load Current - Inductive
9:00 AM

Description

The Eaton XT IEC Miniature Magnetic Contactor is a 3-pole, non-reversing device with a 240 V AC coil used to control lower-power circuits. Rated for operation within IEC standards, it is compatible with DIN-rail and panel mounting methods and includes 1 NO auxiliary contact (Frame A).

Coil Voltage: 240 V AC

  • Amperage rating: 8.80 A
  • Full Load Amps: Inductive 9 A; Resistive 20 A
  • Poles: 3
  • Auxiliary contacts: 1 NO
  • Auxiliary Contact Configuration: 1NO
  • Action: Non-Reversing
  • Reversing: No
  • Mounting style: DIN Rail, Panel
  • Mounting position: Vertical
  • Enclosure: No Enclosure
  • IP Rating: IP20
  • Frame / Series / Class: XT / Frame A
  • Maximum voltage rating: 690 V AC/DC
  • Electrical connection: Screw terminals
  • Includes embedded surge suppressor: Yes
  • Certifications/Standards: UL Listed; CSA Certified; IEC 60947; EN 60947; CE Marked; RoHS
  • Overall dimensions: Width 2.5 in; Height 2 in; Depth 2.5 in
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.