Slotted Spring Pin, 3/16 in Outside Dia, 1-3/8 in L, Stainless Steel, 50 PK

  • Mfr # 5BY44

  • Zoro # G1566941


product price:  $16.39
/pk 50, $0.33/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
1-3/8 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5BY44
Zoro #
G1566941
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/16 in
Shank Length
1-3/8 in
Chamfer Length (Min.)
0.011 in
Outside Dia.
3/16 in
Nominal Diameter
3/16 in
Wall Thickness
0.04 in
Length Tolerance
+/-0.020 in
Fits Hole Dia. (Min.-Max.)
0.187-0.192 in
Chamfer Length (Max.)
0.055 in
Chamfer Diameter
0.182 in
Overall Length
1-3/8"
Shank Length Tolerance
+/-0.020 in
Outside Diameter Tolerance
+/-0.0025 in
Fits Minimum Hole Diameter
3/16 in
Usable Length
1 3/8 in
Fits Maximum Hole Diameter
3/16 in
Maximum Chamfer Length
0.055 in
Minimum Chamfer Length
0.011 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
2,425 lb
Rockwell Hardness
Work Hardened
Standards
ASME B18.8.2
Manufacturer Location
Made in USA*
End Type
Chamfered

Description

Slotted Spring Pin, 3/16 In. dia,1 3/8 In. L,PK50, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 3/8 in, End Type Chamfered, Chamfer Diameter 0.182 in, Wall Thickness 0.04 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1 3/8 in, Maximum Chamfer Length 0.055 in, Minimum Chamfer Length 0.011 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.