Zoro Homepage
This item is Discontinued.
Siemens Replacement Coil, DP, 24VAC, 75-90A 75D54772J

Replacement Coil, DP, 24VAC, 75-90A (Discontinued)

  • Mfr # 75D54772J
  • Zoro # G1568034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75D54772J
Zoro #
G1568034
UPC #
-
Country of Origin
Mexico

Details

Item
Replacement Coil
For Use With
Siemens 75 to 90A DP 42FE-GE
Hz
60
Type
Defininte Purpose
Voltage
24VAC

Description

Replacement Coil, Defininte Purpose,Voltage 24VAC, Hz 60, VA Rating 200, For Use With Siemens 75 to 90A DP 42FE-GE

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.