Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3-In-One Oil, Multi Purpose 10034

Oil, Multi Purpose (Discontinued)

  • Mfr # 10034
  • Zoro # G1568585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10034
Zoro #
G1568585
UPC #
079567100348
Country of Origin
United States

Dimensions

Container Size
4 oz.

Details

Item
Multi-Purpose Oil
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Standards
NSF H-2
ISO Viscosity Grade
Not Specified
Lubricant NSF Rating
H2 Food Grade
SAE Grade
Not Specified
Container Type
Bottle
NSF Rating
H2 No Food Contact

Description

Multi Purpose Oil with Telescoping Spout, Container Size 4 Ounces, Three in One

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.