Spiral Point Tap, Plug, 3

  • Mfr # 19117

  • Zoro # G1568917


product price:  $33.19
/ea

Key Features

Shank Dia.
0.367"
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19117
Zoro #
G1568917
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
Thread Size
1/2"-20
Shank Length
1 23/32 in
75% Thread Drill Size
11.40 mm
Square Size
0.2750 in
65% Thread Drill Size
11.60 mm
55% Thread Drill Size
11.80 mm
Size
1/2
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Standards
ANSI, USCTI
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Extended Neck
No
Thread Standard
UNF, UNJF
Threads per Inch
20
Primary Material Application
Steel
Thread Limit
H3
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Series
5301/2301
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
2301

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, UNJF, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.