197 Blk 12Mmx55M Ipg, Pk144

  • Mfr # 197...15

  • Zoro # G1570101


product price:  $190.99
/pk 144, $1.33/ea
Free Shipping & Returns

Key Features

Tape Backing Material
2.0 mil (50µ) MOPP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
2.7"
Tape Width
0.47"
Tape Length
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
197...15
Zoro #
G1570101
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.7"
Tape Width
0.47"
Tape Length
55"
Thickness
2.7
Width
0
Length
55m
Outside Length
55
Outside Width
0.47

Details

Item
Filament Tape
Tape Backing Material
2.0 mil (50µ) MOPP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Black
Tape Tensile Strength
94 lb/in
Series
197
Tape Elongation
28
Material
2.0 mil (50µ) MOPP Film
Tensile Strength
94
Shape
Continuous Roll
Features
Used in Unitizing and Palletizing Applications; Excellent Long Lasting Bond; Shear Adhesion
Adhesion Strength
53 oz./in.
Color
BLACK
Application
General strapping, light bundling, unitizing, and palletizing.
Adhesive
Synthetic Rubber/Resin

Description

Strapping Tape, Series 197, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.