R-Chem Chemical, Impact Glove, Short Cuff, 35cm, M/L, PVC, 14 in L, Red, M/L, 1 PR

  • Mfr # 074-10

  • Zoro # G1570130


product price:  $48.29
/pr

Key Features

Size- Alpha
M/L
Color
Red
Material
PVC
Length
14 in
Cuff
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
074-10
Zoro #
G1570130
UPC #
646818074101
Country of Origin
China

Dimensions

Size- Alpha
M/L
Length
14 in
Glove Length
14 in
Glove Thickness
1.7 mil
Size - Numeric
10
"Size - Numeric
M/L
Thickness
1.7 mil

Details

Item
R-Chem Chemical, Impact Glove,Short Cuff,35cm,M/L
Color
Red
Material
PVC
Cuff
Gauntlet
Application
Automotive, Manufacturing, Mining, Oil and Gas, Public Works
Standards
CE Rated for EN 388 Cut Resistance Level 5 and Abrasion Resistance Level 4; ANSI/ISEA Rated for Level 3 Cut Resistance; CE Rated for EN374
Back Material
TPR
Palm Construction
Coated
ANSI/ISEA Cut Level
A3
Insulated
Not Insulated
Silicone-Free
Contains Silicone
Max. Temp.
212 Degrees F
ANSI/ISEA Cut Load
1,000 g
Glove Texture Location
Palm and Fingers
Low-Profile Impact Protection
Low Profile Impact Protection Included
ANSI/ISEA Impact Force
9 kN
ANSI/ISEA Abrasion Level
3
EN 388 Impact Rated
EN 388 Impact Rated
Cuff Style
Gauntlet
Impact Protection Coverage
Knuckles
Brand and Series
Ringers 074
ANSI/ISEA Abrasion Cycles
1,000
ANSI/ISEA Heat Level
1
Sterile/Non-Sterile
Non-Sterile
Glove Construction
Rubber
ANSI/ISEA Puncture Level
3
Biodegradable
Non-Biodegradable
Series
074
Triple Layer
Triple Layer Not Included
Supported / Unsupported
Supported
Cut-Resistance Coverage
Full
ANSI/ISEA Impact Level
1
Anti-Static
Anti-Static Not Included
Latex-Free
Contains Latex
Dual Layer
Dual Layer Included
Accelerator Free
Accelerator-Free
Touchscreen Compatible
Not Touchscreen Compatible
Glove Hand Style
Left and Right
EN ISO 374 Chemical Rating
Type A - AJKLMO
Knuckle Protection Material
TPR Rubber
Glove Liner Material
Foam, Polyester
Impact Glove Type
ANSI/ISEA Rated
Glove Texture
Grain
Wear-Indicating
Wear-Indicator Not Included
Glove Materials
PVC
ANSI/ISEA Puncture Force
60 N
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Chlorinated/Non Chlorinated
Non-Chlorinated
Texture Location
1.7 mil
Accelerator-Free
Yes
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Palm and Fingers, 1.7 mil, 14 in, Glove Size L, Color Red, Supported, Standards CE EN388, ANSI/ISEA 105-2016, EN374-5, EN374-1, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products