O-Ring, Dash 011, Buna N, 0.07 In., PK100

  • Mfr # GR-N70011/100

  • Zoro # G1570527


product price:  $2.39
/pk 100, $0.02/ea

Key Features

Dash Number
011
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-N70011/100
Zoro #
G1570527
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
5/16 in
Actual Inside Dia.
0.301 in
Nominal Outside Dia.
7/16 in
Nominal Width
1/16 in
Actual Width
0.07 in
Actual Outside Dia.
0.441 in
Outside Diameter - Actual
0.441 in
Outside Diameter - Nominal
7/16 in
Inside Diameter - Actual
0.301 in
Cross-Section Width
1/16 in
Inside Diameter - Nominal
5/16 in
Width - Actual
0.07 in

Details

Dash Number
011
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
FDA Approved
Not FDA Approved
Meets/Exceeds
ASTM D2000, SAE J200
Metal Detectable
Not Metal Detectable
Temp. Range
-40 Degrees to 250 Degrees F
Durometer (Hardness) Rating
Medium Hard
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
X-Ray Dectectable
No
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Standards
ASTM D2000, SAE J200
Operating Temperature - Minimum
-31 Degrees F
Application
Standard
Operating Temperature - Maximum
248 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.301 in, Actual Width 0.07 in, Dash Number 011, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.441 in, Temp. Range -40 Degrees to 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.