AC20 WHT 48MMX54.8M PLN-PLN 24, PK24
Mfr # 75660
Zoro # G1570661
product price:Â $266.99
/pk 24, $11.12/ea
Free Shipping & Returns
Key Features
Tape Color Family
White
Material
PE Film
Metric Tape Length
54.8 m
Tensile Strength
21 lb/in
Metric Tape Width
48 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75660
Zoro #
G1570661
UPC #
-
Country of Origin
United States
Dimensions
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Thickness
9"
Duct Tape Length
54.8"
Duct Tape Width
1.89"
Tape Thickness
9 mil
Thickness
9
Width
2
Details
Item
Cloth/Duct Tape
Tape Color Family
White
Material
PE Film
Tensile Strength
21 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Duct Tape Primary Material
Coated Cloth
Color
WHITE
Duct Tape Grade
Utility
Tape Adhesive Material
Natural Rubber
Adhesive
Natural Rubber/Resin
Tape Elongation
18
Standards
Meets HUD, L.A. County, and BOCA codes. Tested in accordance with UL-723.
Number of Adhesive Sides
1
Description
Ac20 Wht 48Mmx54.8M Pln,Pk24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.