WTR ACTVTD TAPE, 240 NAT, 72MMX450Ft, PK10

  • Mfr # K7000P426

  • Zoro # G1570829


product price:  $148.99
/pk 10, $14.90/ea
Sold in multiples of 6 for $893.94
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Thickness
6.3 mil
Tape Length
450"
Tape Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7000P426
Zoro #
G1570829
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.3 mil
Tape Width
2.83"
Tape Length
450"
Thickness
6.3 mil
Length
450 ft.
Width
3
Outside Length
450
Outside Width
2.83
Tape Roll Diameter
7.23 in
Imperial Tape Width
2 13/16 in
Metric Tape Length
137.16 m
Metric Tape Width
72 mm
Imperial Tape Length
450 ft

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Shape
Continuous Roll
Tensile Strength
MD Tensile: 74 lb./in.; CD Tensile: 26 lb./in.
Material
Chemically Grafted Starch Based Copolymer Adhesive
Features
3-Way Fiberglass Reinforced Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons, and Non-unitized Loads; Printed Message - Made in the USA
Color
NATURAL
Performance Temp.
110 Degrees F
Tape Paper Weight
2.9 lbs.
Type
Water Activated Tape
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on light weight to average cartons up to 30 pounds (14 kg).
Tape Tensile Strength
55 lb/in
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Series
240
Max. Tape Performance Temp.
Not Rated
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 55 lb/in, Tape Thickness 6.3 mil, Imperial Tape Length 450 ft, Imperial Tape Width 2 13/16 in, Metric Tape Length 137.16 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 240, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 7.23 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.