Ac15 Blk 48Mmx54.8M Ipg, Pk24

  • Mfr # 84985

  • Zoro # G1571477


product price:  $268.99
/pk 24, $11.21/ea
Free Shipping & Returns

Key Features

Tape Color Family
Black
Material
PE Film
Metric Tape Length
54.8 m
Tensile Strength
18 lb/in
Metric Tape Width
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84985
Zoro #
G1571477
UPC #
-
Country of Origin
United States

Dimensions

Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Thickness
8"
Duct Tape Length
54.8"
Duct Tape Width
1.89"
Tape Thickness
8 mil
Width
2
Thickness
8

Details

Item
Cloth/Duct Tape
Tape Color Family
Black
Material
PE Film
Tensile Strength
18 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Duct Tape Primary Material
Cloth
Color
BLACK
Duct Tape Grade
Utility
Tape Adhesive Material
Natural Rubber
Adhesive
Natural Rubber/Resin
Tape Elongation
18% at break
Standards
Tested in accordance with UL-723.
Number of Adhesive Sides
1

Description

Ac15 Blk 48Mmx54.8M Ipg,Pk24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.