WTR ACTVTD TAPE, 160 NAT, 70MMX600Ft, PK10

  • Mfr # K2950

  • Zoro # G1571906


product price:  $96.15
/pk 10, $9.62/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
#410 Starch Based Adhesive
Tape Thickness
5.6 mil
Tape Width
2.76"
Tape Length
600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2950
Zoro #
G1571906
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5.6 mil
Tape Width
2.76"
Tape Length
600"
Width
3
Thickness
5.6 mil
Length
600 ft.
Outside Width
2.76
Outside Length
600
Imperial Tape Length
600 ft
Imperial Tape Width
2 3/4 in
Tape Roll Diameter
7.77 in
Metric Tape Length
182.88 m
Metric Tape Width
70 mm

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
#410 Starch Based Adhesive
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Performance Temp.
110 Degrees F
Features
Medium Duty; Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Repulpable and Recyclable
Tensile Strength
MD Tensile: 45 lb./in.; CD Tensile: 23 lb./in.
Material
#410 Starch Based Adhesive
Shape
Continuous Roll
Color
NATURAL
Tape Paper Weight
3.35 lbs.
Series
160
Type
Water Activated Tape
Adhesive
#410 Starch Based Adhesive
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
45 lb/in
Application
For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets.
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 45 lb/in, Tape Thickness 5.6 mil, Imperial Tape Length 600 ft, Imperial Tape Width 2 3/4 in, Metric Tape Length 182.88 m, Metric Tape Width 70 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 160, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 7.77 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.