Peltor Optime 101 Over-the-Head Earmuffs, Passive Protection, NRR 27 dB, Foldable Black/Green
Mfr # 8071
Zoro # G1572575
product price: $30.99
/eaKey Features
Color
Black/Green
Series
Peltor Optime 101
Noise Reduction Rating
27 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam, Polyurethane, PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8071
Zoro #
G1572575
UPC #
10093045080714
Country of Origin
United States
Details
Item
Ear Muffs
Color
Black/Green
Series
Peltor Optime 101
Noise Reduction Rating
27 dB
Ear Muff Style
Over-the-Head
Cushion Material
Foam, Polyurethane, PVC
Dielectric
No
Protection Type
Passive
Standards
ANSI S3.19-1974
Features
Protection At Extreme High and Low Frequency Levels, Stainless Steel Headband With Wide Padded Head Cushion, Patented Liquid/Foam Ear Cushions
Earmuff Type
General Purpose
Number of Batteries
0
Weight
0.5 lb
Band Material
Acetal, PVC, Stainless Steel
Cup Material
ABS
Band Color
Black/Silver
Electrically Insulated
No
Cup Color
Black
Description
Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 27 dB, Dielectric No, Cushion Material Foam, Polyurethane, PVC, Cup Color Black, Series 101, Earmuff Type Foldable, Standards CSA Class AL, Replacement Pad Grainger Part Number 3NHA1, Band Color Black/Silver, Band Material Acetal, PVC, Stainless Steel, Cup Material ABS, Features Color-Coding for Compliance Sighting, Earcup Pivot Points, Liquid/Foam Filled Earmuff Cushions, Stainless Steel Headband, Weight 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.