This item is Discontinued.

Otc Scan Tool, OBD I and OBD II 3499N

Scan Tool, OBD I and OBD II (Discontinued)

  • Mfr # 3499N
  • Zoro # G1572627
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3499N
Zoro #
G1572627
UPC #
731413548581
Country of Origin
China

Details

Number of Pieces
11
Item
OBD I/OBD II Scan Tool Kit
Features
Retains Data From The Last Five Vehicles Scanned, SD Memory Card Expansion Slot, On Tool Acronym Library, English and Spanish, Print Data Via USB PC Interface
Displays
LCD
Material
Plastic, Metal
Standards
OBD I and OBD II
Application
Vehicle Diagnostics
Used For
Diagnostics
Includes
Base Scan Tool, Vehicle Cables to Support OBD II, Ford OBD I MCU/EEC-IV, Chrysler OBD I SCI and GM OBD I ALDL, Carrying Case, USB Updated Cable, 8 ft Extension Cable, Scanning Suite for Windows XP, Vista, and 7, (6) AAA batteries
For Use On
GM, Ford, Chrysler and Toyota Vehicles

Description

OBD I/OBD II Scan Tool Kit, Material Plastic, Metal, Number of Pieces 11, Features Retains Data From The Last Five Vehicles Scanned, SD Memory Card Expansion Slot, On Tool Acronym Library, English and Spanish, Print Data Via USB PC Interface, Includes Base Scan Tool, Vehicle Cables to Support OBD II, Ford OBD I MCU/EEC-IV, Chrysler OBD I SCI and GM OBD I ALDL, Carrying Case, USB Updated Cable, 8 ft Extension Cable, Scanning Suite for Windows XP, Vista, and 7, (6) AAA batteries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.