WTR ACTVTD TAPE, 233 NAT, 70MMX450Ft, PK10

  • Mfr # K2480

  • Zoro # G1572719


product price:  $136.99
/pk 10, $13.70/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Thickness
5.5 mil
Tape Width
2.76"
Tape Length
450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2480
Zoro #
G1572719
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5.5 mil
Tape Width
2.76"
Tape Length
450"
Length
450 ft.
Width
3
Thickness
5.5 mil
Outside Length
450
Outside Width
2.76
Imperial Tape Length
450 ft
Imperial Tape Width
2 3/4 in
Tape Roll Diameter
6.84 in
Metric Tape Length
137.16 m
Metric Tape Width
70 mm

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Shape
Continuous Roll
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Color
NATURAL
Series
233
Performance Temp.
110 Degrees F
Shape
Continuous Roll
Tensile Strength
MD Tensile: 66 lb./in.; CD Tensile: 26 lb./in.
Legend
No legend
Material
Chemically Grafted Starch Based Copolymer Adhesive
Features
3-Way Fiberglass Reinforced Natural Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Works Well on Recycled Cartons, and Non-unitized Loads
Shear Strength
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
66 lb/in
Standards
Not Rated
Tape Paper Weight
2.55 lbs.
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on light weight to average cartons up to 20 pounds (9 kg).
Type
Water Activated Tape
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 66 lb/in, Tape Thickness 5.5 mil, Imperial Tape Length 450 ft, Imperial Tape Width 2 3/4 in, Metric Tape Length 137.16 m, Metric Tape Width 70 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 233, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 6.84 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.