WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10

  • Mfr # K2525P293

  • Zoro # G1572755


product price:  $149.99
/pk 10, $15.00/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Thickness
7 mil
Tape Width
3"
Tape Length
450"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K2525P293
Zoro #
G1572755
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Tape Width
3"
Tape Length
450"
Thickness
7 mil
Width
3
Length
450 ft.
Outside Length
450
Outside Width
3
Metric Tape Length
137.16 m
Imperial Tape Width
3 in
Tape Roll Diameter
7.56 in
Metric Tape Width
76.2 mm
Imperial Tape Length
450 ft

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Features
Medium Duty; 3-Way Fiberglass Reinforced Natural Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Printed Message - Fragile
Material
Chemically Grafted Starch Based Copolymer Adhesive
Tensile Strength
MD Tensile: 83 lb./in.; CD Tensile: 30 lb./in.
Color
NATURAL
Shape
Continuous Roll
Performance Temp.
110 Degrees F
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
70 lb/in
Type
Water Activated Tape
Tape Paper Weight
3.3 lbs.
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 55 lbs/25 kg.
Series
260
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 70 lb/in, Tape Thickness 7 mil, Imperial Tape Length 450 ft, Imperial Tape Width 3 in, Metric Tape Length 137.16 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 260, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 7.56 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.