Shop NASHVILLE WRAPS
See all product information
Create Account
Portion Bags 5x2x11 Green Swirl With 2 Clear PLA Panel, 1000PK
- Mfr # 6610GS
- Zoro # G122923949
original price:Â $238.99 , new price: $202.99 , 15 percent off
new price:Â
$
202.99
/pk of 1000, $0.20/ea
Free Shipping & Returns
Key Features
Width
5 in
Bag Material
Kraft Paper
Height
2 in
Length
11 in
Includes
1000 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6610GS
- Zoro #
- G122923949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 2 in
- Length
- 11 in
Details
- Item
- Food Grade Portion Bags
- Color
- Kraft, Green
- Bag Material
- Kraft Paper
- Includes
- 1000 Pack
Description
1000 pack Carton Green Swirl Portion Bag 5x2x11. These bags are grease resistant, unbleached natural kraft paper and feature a 2 clear PLA (Polylactic Acid) panel window. Biodegradable and compostable packaging. Green Way Eco-Friendly Packaging. Complies with FDA regulations for packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.