WTR ACTVTD TAPE, 160 RED, 3InX600Ft, PK10

  • Mfr # K2800P756

  • Zoro # G1572938


product price:  $171.99
/pk 10, $17.20/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
#410 Starch Based Adhesive
Tape Thickness
5.6 mil
Tape Width
3"
Tape Length
600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2800P756
Zoro #
G1572938
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5.6 mil
Tape Width
3"
Tape Length
600"
Width
3
Thickness
5.6 mil
Length
600 ft.
Outside Length
600
Outside Width
3
Metric Tape Width
76.2 mm
Imperial Tape Length
600 ft
Tape Roll Diameter
7.77 in
Imperial Tape Width
3 in
Metric Tape Length
182.88 m

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
#410 Starch Based Adhesive
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Material
#410 Starch Based Adhesive
Shape
Continuous Roll
Performance Temp.
110 Degrees F
Tensile Strength
MD Tensile: 45 lb./in.; CD Tensile: 23 lb./in.
Color
RED
Features
Medium Duty; Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive; Repulpable and Recyclable
Tape Paper Weight
3.6 lbs.
Max. Tape Performance Temp.
Not Rated
Adhesive
#410 Starch Based Adhesive
Series
160
Application
For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets.
Tape Tensile Strength
45 lb/in
Type
Water Activated Tape
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength 45 lb/in, Tape Thickness 5.6 mil, Imperial Tape Length 600 ft, Imperial Tape Width 3 in, Metric Tape Length 182.88 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 160, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 7.77 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.