WTR ACTVTD TAPE, 260 SWT, 3InX450Ft, PK10

  • Mfr # K7453P797

  • Zoro # G1573437


product price:  $195.99
/pk 10, $19.60/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Thickness
7 mil
Tape Width
3"
Tape Length
450"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K7453P797
Zoro #
G1573437
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Tape Width
3"
Tape Length
450"
Thickness
7 mil
Length
450 ft.
Width
3
Outside Length
450
Outside Width
3
Metric Tape Length
137.16 m
Imperial Tape Width
3 in
Metric Tape Width
76.2 mm
Tape Roll Diameter
7.56 in
Imperial Tape Length
450 ft

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Color
Snowwhite
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Color
SNOWWHITE
Material
Chemically Grafted Starch Based Copolymer Adhesive
Performance Temp.
110 Degrees F
Shape
Continuous Roll
Tensile Strength
MD Tensile: 83 lb./in.; CD Tensile: 30 lb./in.
Features
Medium Duty; 3-Way Fiberglass Reinforced Natural Kraft Carton Sealing Tape Manufactured with Water-Activated Adhesive
Tape Tensile Strength
Not Rated
Tape Paper Weight
3.83 lbs.
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 55 lbs/25 kg.
Type
Water Activated Tape
Series
260
Max. Tape Performance Temp.
Not Rated
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

White, Tape Adhesive Water-Activated, Tape Application Hand, Tape Tensile Strength Not Rated, Tape Thickness 7 mil, Imperial Tape Length 450 ft, Imperial Tape Width 3 in, Metric Tape Length 137.16 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Series 260, Tape Adhesive Strength Not Rated, Tape Backing Material Kraft Paper, Tape Roll Diameter 7.56 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.