Fire Hose Nozzle, 1-1/2 In., Brass

  • Mfr # 6AKC4

  • Zoro # G1574352


product price:  $50.15
/ea

Key Features

Thread Type
NPSH
Body Material
Brass
Inlet Size
1 1/2 in
Waterway Diameter
9/16 in
Activation Method
Constant on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AKC4
Zoro #
G1574352
UPC #
190735538807
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1 1/2 in
Waterway Diameter
9/16 in

Details

Item
Fire Hose Nozzle
Thread Type
NPSH
Body Material
Brass
Activation Method
Constant on
Maximum Flow Rate
85 gpm
Bumper Color
Brass
Nozzle Type
Solid Bore
Finish
Brass
For Use With
Water
Base Type
Rigid
Waterway
9/16 in
Flow Rate
85 gpm
Spray Pattern
Solid Stream
Grip Type
Standard
Product Type
Fire Hose Nozzle
Maximum Pressure
100 psi

Description

Fire Hose Nozzle, Activates By Constant On, Base Type Rigid, Body Material Brass, Grip Type Standard, Inlet Size 1 1/2 in, Maximum Flow Rate 85 gpm, Maximum Pressure 100 psi, Product Type Fire Hose Nozzle, Spray Pattern Solid Stream, Thread Type NPSH, Waterway Diameter 9/16 in, Bumper Color Brass, Finish Brass, For Use With Water, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.