This item is Discontinued.

Redington Counter, Electronic, 8 Digit, 20-300 VAC/DC 6308-2500-0000

Counter, Electronic, 8 Digit, 20-300 VAC/DC (Discontinued)

  • Mfr # 6308-2500-0000
  • Zoro # G1574903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6308-2500-0000
Zoro #
G1574903
UPC #
-
Country of Origin
China

Dimensions

Length
2"
Depth
1.5 in
Width
1.1 in

Details

Item
Counter
Display
0.32 in LCD Black Numbers on White Background
Input Signal
10 to 300V DC, 20 to 300V AC
Number of Digits
8
Mounting
Rectangular Panel Mount
Reset Type
Manual Front Panel
Input Voltage
Lithium Battery
Preset
no
Series
63
Min. On/Off Pulse
12.5 msec In High Speed Mode, 1.0 msec In Low Speed Mode
Standards
UL/cUL, RoHS, CE, NEMA 4, NEMA 4X, NEMA 12
Scaler
No
Relay
No

Description

Counter, Number of Digits 8, 0.32 in LCD Black Numbers on White Background Display, Input Signal 10 to 300V DC, 20 to 300V AC, Output Rating -, Mounting Rectangular Panel Mount, Depth 1.5 in, Width 1.1 in, Series 63, Scaler No, Preset No, Min. On/Off Pulse 12.5 msec In High Speed Mode, 1.0 msec In Low Speed Mode, Prescaling Range -, Reset Type Manual Front Panel, Standards UL/cUL, RoHS, CE, NEMA 4, NEMA 4X, NEMA 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.