Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K3000
Zoro #
G1574982
UPC #
805544465199
Country of Origin
Sweden
Dimensions
Blade Dia.
14"
Width
10"
Height
14"
Arbor Size
1"
Depth of Cut
5"
Details
Item
Cut-Off Saw
Voltage
120V
HP
2.7
Tool Weight
20.7 lb.
Engine Brand
Husqvarna
Hz
60
Full Load Amps
15
Max. RPM
4500
Application
Cutting Stone, Concrete, Masonry, Asphalt, Metal, Rebar, Brick, Block, Wet or Dry With Correct Blade
Motor Type
Electric
Description
Blade Dia. 14 In., Depth of Cut 5 In., Motor Type Electric, HP 2.7, Arbor Size 1 In., Max. RPM 4500, Voltage 120 V, Full Load Amps 15, Engine Brand Husqvarna, Tool Weight 20.7 lb., Width 10 In., Height 14 In., 60 Hz, Application Cutting Stone, Concrete, Masonry, Asphalt, Metal, Rebar, Brick, Block, Wet or Dry With Correct Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.