Diesel Exhaust Fluid, Kleen DEF, 2.5 gal, Box, API/ISO-22241-1

  • Mfr # KLF002-GR

  • Zoro # G1575058


product price:  $19.29
/ea

Key Features

Compatible Systems
SCR Systems
Container Size
2.5 gal
Series
Kleen DEF
Color
Colorless
Standards
API, ISO-22241-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLF002-GR
Zoro #
G1575058
UPC #
074804057348
Country of Origin
United States

Dimensions

Container Size
2.5 gal

Details

Item
Diesel Exhaust Fluid
Compatible Systems
SCR Systems
Container Type
Box
Series
Kleen DEF
Color
Colorless
Standards
API, ISO-22241-1
For Use With
SCR Systems
Features
Mixture of 32.5% High Purity Synthetic Urea and 67.5% Deionized Water, Classified as Minimum Risk for Transportation, Injected into the Exhaust Stream with a Specialized Dosing Module, Helps Convert Nitrogen Oxide to Harmless Nitrogen and Water, Non-Toxic, Stable
Specific Gravity
1.09
Flammability
Nonflammable

Description

Diesel Exhaust Fluid, Container Size 2.5 gal, Standards API, ISO-22241-1, Container Type Box, Color Colorless, Compatible Systems SCR Systems, Features Mixture of 32.5 Percent High Purity Synthetic Urea and 67.5 Percent Deionized Water, Classified as Minimum Risk for Transportation, Injected into the Exhaust Stream with a Specialized Dosing Module, Helps Convert Nitrogen Oxide to Harmless Nitrogen and Water, Non-Toxic, Stable, Flammability Nonflammable, Series Kleen DEF, Specific Gravity 1.09

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.