Colorless Polycarbonate Film Stock 24" L x 24" W x 0.030" Thick

  • Mfr # BULK-PF-PC-73

  • Zoro # G1575061


product price:  $9.89
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.030"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-PC-73
Zoro #
G1575061
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.030"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
24"
Thickness
0.030"
Width
24"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
270 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Colorless
Thickness Tolerance
+/-10%
Plastic Grouping
Film Stock
Material Type
Standard Grade
Operating Temp. Range
-211 Degrees to 270 Degrees F
Material Color Family
Clear
Plastic Properties
Impact Resistant, Transparent
Tensile Strength
9,500 psi
Material
Polycarbonate
Wear Factor
Fair
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+/-10%
UV Resistant
No
Impact Strength Rating
Excellent
Backing Type
No Backing
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Shape
Square
Maximum Temperature
270 Degrees F
Grade
Standard
Impact Strength
12 ft-lb/in
Plastic Hardness
Rockwell M70
Temperature Range
-211 Degrees to 270 Degrees F
Minimum Temperature
-211 Degrees F
Water Absorption
0.15 %
Machinability
70 %
Standards
Not Rated
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.53
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Rockwell Hardness
70 HRM
Shore Hardness
75 Shore D
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Weight
2.25 lb
Dielectric Strength
Not Rated
Elongation
100 %
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Light Transmission
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.03 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 12 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.15 Percent, Temperature Range -211 Degrees to 270 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.