Diesel Exhaust Fluid, Kleen DEF, 55 gal, Drum, API/ISO-22241-1
Mfr # KLF001-GR
Zoro # G1575128
product price:Â $343.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Compatible Systems
SCR Systems
Container Size
55 gal
Series
Kleen DEF
Color
Colorless
For Use With
SCR Systems
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KLF001-GR
Zoro #
G1575128
UPC #
074804161069
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Diesel Exhaust Fluid
Compatible Systems
SCR Systems
Container Type
Drum
Series
Kleen DEF
Color
Colorless
For Use With
SCR Systems
Standards
API, ISO-22241-1
Features
Mixture of 32.5% High Purity Synthetic Urea and 67.5% Deionized Water, Classified as Minimum Risk for Transportation, Helps Convert Nitrogen Oxide to Harmless Nitrogen and Water, Non-Toxic, Stable
Specific Gravity
1.09
Flammability
Nonflammable
Description
Diesel Exhaust Fluid, Container Size 55 gal, Standards API, ISO-22241-1, Container Type Drum, Color Colorless, Compatible Systems SCR Systems, Features Mixture of 32.5 Percent High Purity Synthetic Urea and 67.5 Percent Deionized Water, Classified as Minimum Risk for Transportation, Helps Convert Nitrogen Oxide to Harmless Nitrogen and Water, Non-Toxic, Stable, Flammability Nonflammable, Series Kleen DEF, Specific Gravity 1.09
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.