Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WypAll PowerClean X80 Heavy Duty Cloths (41055), Jumbo Roll, Extended Use Towels, Red

  • Mfr # 41055

  • Zoro # G1577694


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Material
Hydroknit
Sheet Size
12 1/2 in x 13 in
Container Type
Roll
Number of Sheets
475
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41055
Zoro #
G1577694
UPC #
036000410556
Country of Origin
United States

Dimensions

Sheet Size
12 1/2 in x 13 in
Roll Length
530 ft
Size
13-2/5"
Sheet Length
12 1/4 in
Sheet Width
12 1/2 in

Details

Item
Dry Wipe Roll
Material
Hydroknit
Color
Red
Container Type
Roll
Number of Sheets
475
Ply
1
Lint Level
Standard
Series
X80
Fragrance
Unscented
Features
Heavy Duty; High-Tech Hydroknit® fast-absorbing material; Contaminant-Free; Wet or Dry
Wipe Type
General Purpose Wipe
Minimum Cleanroom Standards
None
Shop By
New Products
Application
Cleaning abrasive surfaces, machine and tool part wiping and absorbing industrial size spills
Wipes per Container
475
Net Weight
10.8
Surfaces for Use On
Abrasive surfaces, machine and tool part wiping and absorbing industrial size spills

Description

WypAll® is the number one brand of disposable wipes in the US and Canada. Maximize performance while minimizing time, effort, and product waste. If you’ve been using industrial cloth towels, it’s time to make the switch to WypAll® PowerCleanTM X80 Cloths. WypAll® PowerCleanTM X80 Heavy Duty Cloths feature innovations like high-tech Hydroknit® fast-absorbing material and are durable for scrubbing. WypAll® X80 cloths now absorb over 20% more oil and up to 15% more water than before. In addition, WypAll® X80 cloths now feature a tough, precision-engineered surface texture, making them even more effective for your cleaning tasks. WypAll® PowerCleanTM X80 Heavy Duty Cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and durability, making them suitable for removing dirt, oil, grime, and solvents in industrial and manufacturing businesses. Available in jumbo roll, quarter-fold, and box formats, WypAll® X80 cloths are reusable and reinforced for strength when wet and dry. In addition, WypAll® X80 cloths in Jumbo Roll and Pop-UpTM Box format are now nearly 10% larger and built for tough tasks. These bulk cloths are a great alternative – safer and more efficient – to replace laundered rental shop towels and cleaning towels. These premium industrial cleaning cloths can be used for heavy-duty machine and part wiping, wiping metal shavings, prepping surfaces with solvents, and cleaning rough surfaces. When you’re running a business, it pays to use the very best supplies. For the toughest grease and grime, trust the performance and innovation of WypAll® PowerCleanTM X80 Heavy Duty Cloths.


  • 455-Sheets/Roll; WypAll® PowerCleanTM X80 Heavy Duty Cloths; 1-Roll/Case; 455-Sheets/Case; Jumbo Roll; Extended Use Towels; Red
  • Heavy duty cleaning wipes that absorb more water and oil then textile shop rags and stay strong for cleaning performance.
  • Great for cleaning abrasive surfaces, machine/tool/part wiping and absorbing industrial size spills.
  • Now absorb over 20% more oil and up to 15% more water than before; fast-absorbing and superior strength when wet or dry.
  • Now feature a tough, precision-engineered surface texture; 3x less lint vs. rental shop towels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.