#10-24 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24522.019.0125

  • Zoro # G1577782


product price:  $5.59
/pk 100, $0.06/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U24522.019.0125
Zoro #
G1577782
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
1-1/4 in
Drive Size
#2
Head Dia.
0.357 in
Head Height
0.133 in
Head Width
0.362 in
Maximum Head Width
23/64 in
Maximum Head Height
9/64 in
Screw Size
#10

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3, SAE J429
Item
Machine Screw
Rockwell Hardness
B69 to B100
Thread Type
Coarse
Pack Size
Small
Thread Direction
Right Hand
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Type
Machine Screw
Material Quality Standards
SAE J429

Description

Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #10-24, Fastener Length 1 1/4 in, Head Width 0.362 in, Head Height 0.133 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products