Sillcock, 3/4 in., ABS
Mfr # 560-11
Zoro # G1577838
product price:Â $73.89
/eaKey Features
Body Material
Brass
Inlet Type
Threaded
Inlet Size
3/4 in
Compliance
AB1953, Lead Law, NSF/ANSI Standard 61-2008
Standards
ASSE 1011, File No 3770, IAPMO Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
560-11
Zoro #
G1577838
UPC #
727753267220
Country of Origin
Taiwan, Province of China
Dimensions
Inlet Size
3/4 in
Thru-Wall Length
0 in
Pipe Size
3/4"
Inlet Connection Size
3/4 in
Secondary Inlet Connection Size
3/4 in
Overall Length
3 1/2 in
Outlet Connection Size
3/4 in
Overall Height
4 in
Details
Body Material
Brass
Item
Sillcock
Inlet Type
Threaded
Compliance
AB1953, Lead Law, NSF/ANSI Standard 61-2008
Standards
ASSE 1011, File No 3770, IAPMO Listed
Handle Type
Handwheel
Handle Material
Plastic
Includes
External Vacuum Breaker, Loose Key
Material
Brass
Product Type
Sillcock
Outlet Connection Type
NPT
Finish
Rough Brass
Inlet Connection Type
NPT
Outlet Configuration
No Kink
Number of Faucets
1
Frost Resistance
Not Frost-Resistant
Description
Sillcock, Inlet Type Threaded, Inlet Size 3/4 in, Body Material Brass, Handle Material Plastic, Handle Type Handwheel, AB1953, Lead Law, NSF/ANSI Standard 61-2008, Standards ASSE 1011, File No 3770, IAPMO Listed
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.