1/2" Drive Socket Bit Set, SAE, 7pcs

  • Mfr # J5441-7

  • Zoro # G1578595


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Includes
(2) Socket Bars 19", Socket Clips 1/2" Drive; (6) Socket Hex Bit 1/2" Drive 1/4", 5/16", 5/8", 7/16", 9/16"
Finish
Full Polish
Tip Type
Hex
Sockets Included
1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5441-7
Zoro #
G1578595
UPC #
662679240554
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
3 1/4 in
Tip Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Insert Length
1 3/4 in
Tip Size - Minimum
1/4 in
Tip Size - Maximum
5/8 in
Tip Size Range
1/4 in to 5/8 in

Details

Item
Hex Bit Set
Number of Pieces
7
Includes
(2) Socket Bars 19", Socket Clips 1/2" Drive; (6) Socket Hex Bit 1/2" Drive 1/4", 5/16", 5/8", 7/16", 9/16"
Finish
Full Polish
Tip Type
Hex
Sockets Included
1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
SAE or Metric
SAE
Tether Capable
Tether Capable
Material
Alloy Steel
Drive Type
Square
Measurement Type
SAE
Impact Rated
No
Tip Style
Hex
Insulated
No
Tether Style
Tether Capable
Piece Count Range
2 to 25
Tether Ready
No
Non-Sparking
No
Replaceable Insert
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert

Description

Proto's J5441-7 1/2 in. Drive Hex Bit Set is a durable set of tools that can be used to work on a variety of fasteners, making it ideal for use around the home and garage. It comes with 7 SAE hex bits that have full polish finish. The hex bits are available in five different sizes - 1/2", 1/4", 3/8", 5/16" and 5/8". These hex bits have square drives, so they will fit into any standard square drive sockets or drivers. You get seven pieces altogether, including one each of the following 1/2", 1/4", 3/8", 5/16" and 5/8". This Proto J5441-7 1/2 in. Drive Hex Bit Set is an affordable yet reliable set of tools you can rely on for all your tasks around the house or garage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.