Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit

  • Mfr # 5XL76

  • Zoro # G1578717


product price: $2.29
/ea

Key Features

Overall Length
3 3/4 in
Drill Bit Size
7/32 in
Shank Dia.
7/32 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5XL76
Zoro #
G1578717
UPC #
190735880265
Country of Origin
Multiple

Dimensions

Overall Length
3 3/4 in
Drill Bit Size
7/32 in
Shank Dia.
7/32 in
Flute Length
2 1/2 in
Drill Bit Dimension Type
Fractional Inch
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 1/2 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood
Decimal Equivalent
0.2188
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point

Description

Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.