Grade B7, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK

  • Mfr # HVHS.000285.50

  • Zoro # G1578726


product price:  $13.19
/pk 5, $2.64/ea

Key Features

External Hex Drive
Grade B7 Material Grade/Class
System of Measurement
Inch
Head Width
1-1/16 in
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVHS.000285.50
Zoro #
G1578726
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Fastener Length
2-1/4 in
Head Width
1-1/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in
Grip Size
3/4 in
Overall Length
2 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade B7
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM A193
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC35
Tensile Strength
125,000 psi
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Head Style
Hex
Material Quality Standards
ASTM A193
Fastener Thread Type
UNC (Coarse)
Material Type
Steel
Head Shape
Hex
Material Grade
Grade B7

Description

System of Measurement Inch, Heavy Hex Bolt, Head Type - Bolts Hex, Basic Material Steel, Material Grade Grade B7, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.2.1, Min. Thread Length 1 1/2 in, Fastener Thread Style Partially Threaded, Head Height 25/64 in, Head Width 1 1/16 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.