
Coffee, Classic Roast Decaf, Filter Pack, Decaffeinated, Ground, 0.9 oz, 40 PK
Mfr # 2550006122
Zoro # G1579350
product price: $46.49
/pk 40, $1.16/eaKey Features
Net Weight
0.9 oz
Beverage Package Style
Filter Pack
Coffee Roast/Tea Type
Medium
Package Weight
.9 oz
Beverage Flavor
Classic Roast Decaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2550006122
Zoro #
G1579350
UPC #
-
Country of Origin
United States
Details
Item
Coffee
Net Weight
0.9 oz
Beverage Package Style
Filter Pack
Coffee Roast/Tea Type
Medium
Package Weight
.9 oz
Beverage Flavor
Classic Roast Decaf
Caffeine Type
Decaffeinated
Beverage Format
Ground
Sub-Brand
Folgers(R)
Description
Folgers Filter Packs are a low-touch, convenient way to deliver coffee employees love. By brewing premeasured coffee grounds in a sealed filter, offices can eliminate potential points of contact with grounds. The rich flavor of Folgers is more than just coffeeit's tradition. Folgers Colombian coffee provides a rich, medium-roast flavor and aroma.
- Fresh coffee perfectly measured in a unique filter pack.
- No need for a filter, simply place in the brew basket and brew.
- Proprietary coffee flakes instead of grounds maximize the flavor and consistency of each pot brewed, ensuring even distribution of water and coffee during brewing.
- Round format delivers consistent brewing experience.
- This pack is premeasured to brew with 60 oz of water.
- Limit contamination risk by eliminating open-air preparation.
- Ultimate low-touch option for commercial brewersno measuring, no grinding, and no filters means mess time, less contact and less waste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.