Throttle Control, 24 in Cable

  • Mfr # TC12-1AL024

  • Zoro # G1579621


product price:  $30.55
/ea

Key Features

Cable Length (In.)
24 in
(M)NPT Size (In.)
1/8 in
Type
Gas Engine Driven
Fits
All Major Engine Types Up to 15 hp
For Use With
Air Compressors
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TC12-1AL024
Zoro #
G1579621
UPC #
-
Country of Origin
United States

Dimensions

Cable Length (In.)
24 in
(M)NPT Size (In.)
1/8 in
Inlet Size
1/8 in
Cable Length
24 in

Details

Item
Throttle Control
Type
Gas Engine Driven
Fits
All Major Engine Types Up to 15 hp
For Use With
Air Compressors
Spring Material
Zinc Plated Steel
Cable Material
Stainless Steel
O-Ring
Nitrile
Cylinder Material
Brass
Min. Pressure (PSI)
60 psi
Cable Coating
Vinyl
Inlet Connection Type
NPT
O-Ring Material
Nitrile
Maximum Operating Temperature
250 Degrees F
Minimum Operating Pressure
60 psi
Maximum Operating Pressure
250 psi
Inlet Gender
Male

Description

Throttle Control, Minimum Operating Pressure 60 psi, Maximum Operating Pressure 250 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Fits All Major Engine Types Up to 15 hp, Cable Length 24 in, For Use With Air Compressors, Spring Material Zinc Plated Steel, Cable Material Stainless Steel, Cable Coating Vinyl, Cylinder Material Brass, O-Ring Material Nitrile, Maximum Operating Temperature 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.