Gooseneck Kitchen/Bathroom Faucet, Manual, 4" Mount, 2 Hole Commercial

  • Mfr # 895-317XKABCP

  • Zoro # G1580284


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895-317XKABCP
Zoro #
G1580284
UPC #
611943449674
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Spout Length
3-1/2"
Connection Size
1/2" Male NPSM
Height
9-5/8"
Overall Height
12 in
Spout Height
9-5/8"
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
1-1/2"
Overall Width
6 in
Spout Height - Maximum
9 5/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
6 3/4 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Surface Thickness - Maximum
1 1/2 in

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
ADA Compliance
ADA Compliant
Vandal Resistant Features
Vandal Resistant Handles
Connection
1/2" MNPS
Faucet Spout
Rigid/Swing
Faucet Finish
Chrome
Mounting Type - Faucet
Deck
Body Material
Cast Brass
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Flow Outlet Type - Faucet
Aerated
Valve Type
Ceramic Disc
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Flow Outlet Type
Aerated
CEC Compliant
Non CEC Compliant
Mounting
Deck
Flow Outlet Type (Faucet)
Aerated
Type
Two Turn Non-Metering
Includes
Mounting hardware
Power Source
Manual
Handle Material
Cast Brass
Residential / Commercial
Commercial
Features
Mounting Hardware Included
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
1-100XTJKABNF, 1-099XTJKABNF
Series
895
Spout Reach
3-1/2"
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
4"
Faucet Activation
Manual
Faucet Handle Material
Metal
Ligature Resistant
No
Faucet Body Material
Cast Brass
Water Inlet Connection Type
Male NPSM
Material of Construction
Low Lead Cast Brass
Application
Commercial
Outlet Type
Aerator
Mounting Hole Center-to-Center Distance - Maximum
4 in
Mounting Hole Center-to-Center Distance - Minimum
4 in
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Number of Mounting Holes
2
Legend Style
Color
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
2.2 gpm
CEC Compliance
Not CEC Compliant
Inlet Connection Type
NPSM
Product Type
Faucet
For Location
Bathroom, Kitchen
Spout Shape
Gooseneck
Pressure - Maximum
125 psi
Temperature - Minimum
40 Degrees F
Temperature - Maximum
140 Degrees F
Vandal Resistance
Vandal-Resistant Handle
Inlet Connection Gender
Male
Operation Method
Manual
Flow Type
Spray
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel
Includes Drain
Drain Not Included

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.