
E-A-R EXPRESS Pod Plugs Reusable Corded Ear Plugs, Pod Shape, NRR 25 dB, M, Yellow, 100PK
Mfr # 311-1114
Zoro # G1580442
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
25 dB
Earplug Color
Yellow
Reusability
Reusable
Earplug Shape
Pod
Earplug Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311-1114
Zoro #
G1580442
UPC #
10080529110104
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
25 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Pod
Earplug Material
Foam
Pairs Per Package
100
Series
E-A-R EXPRESS Pod Plugs
Band Material - Hearing Protection
Vinyl
Band Color - Hearing Protection
Blue
Metal Detectable
No
Noise Reduction Rating NRR
25 dB
Cord Material - Hearing Protection
Vinyl
Cord Color
Blue
Insertion Method
Push-In
Standards
CSA Class AL
Dielectric
No
Features
Electrically Insulated
Earplug Packaging
Paper Wrapped Pair
Earplug Pair Pack Type
Cardboard Pillow Pack
Cord Material
Vinyl
Band Material
Vinyl
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Paper Wrapped Pair, Earplug Pair Pack Type Cardboard Pillow Pack, Band Color Blue, Series E-A-R(TM) EXPRESS(TM), Cord Material Vinyl, Band Material Vinyl, Cord Color Blue, Standards ANSI/ASA S12.71-2018, Pairs per Package 100, Earplug Color Yellow, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.