Semi-Pneumatic Wheel, 10 in., 200 lb.

  • Mfr # 1NXC1

  • Zoro # G1581264


product price:  $23.29
/ea

Key Features

Tire Size
10x2.75
Wheel Width
2 3/4 in
Weight Capacity
200 lb
Load Rating Range
0 to 299 lb
For Axle Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NXC1
Zoro #
G1581264
UPC #
190735407578
Country of Origin
China

Dimensions

Tire Size
10x2.75
Wheel Width
2 3/4 in
For Axle Size
5/8 in
Hub Length
2 1/4 in
Bore Dia.
5/8 in
Fits Axle Dia.
5/8 in
Tire Thickness
2 3/4 in
Tire Rim Dia.
5 5/16 in
Wheel Diameter
10 in

Details

Weight Capacity
200 lb
Load Rating Range
0 to 299 lb
Hub Material
Steel
Tire Material
Rubber
Hub Position
Center Mount
Tread
Ribbed
Tread Color
Black
Application
Lawn Mower and Equipment Tires
Frame Finish
Powder Coated
Item
Semi-Pneumatic Wheel
Hub Type
Symmetrical
For Use With
Lawn Mower and Equipment Tires
Hub Color
Silver
Tire Sidewall No.
10x2.75
Caster Load Rating Range
Light-Duty
Wheel Bearings
Ball
Tire Rim Type
Standard
Non-Marking
No
Wheel Type
Semi-Pneumatic
Finish
Powder Coated

Description

Semi-Pneumatic Wheel, 200 lb Load Rating, Ribbed Tread, 10 in Wheel Dia., 2 3/4 in Wheel Width, For Axle Size 5/8 in, 10x2.75, Standard Tire Rim Type, Center Mount Hub Position, 2 1/4 in Hub Length, Steel Hub Material, No Non-Marking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.