This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 69936662104

Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 (Discontinued)

  • Mfr # 69936662104
  • Zoro # G1583197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69936662104
Zoro #
G1583197
UPC #
699366621044
Country of Origin
Unknown

Dimensions

Abrasive Wheel Diameter
8 in
Thickness
1/2"
Arbor Hole Size
1-1/4"
Overall Thickness
1/2 in
Connector Size
1 1/4 in
Overall Diameter
8 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Bond Type
Vitrified
Color
Pink
Max. RPM
3600
Specification
48A46-JVBE
Series
48A
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Wheel Type
Toolroom
Connector Type
Unthreaded Hole
Gritt
46
Maximum Operating Speed
3,600 RPM
Primary Material Applicationn
Cast Iron, Stainless Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 8 in, Overall Thickness 1/2 in, Primary Material Applicationn Cast Iron, Stainless Steel, Specification 48A46-JVBE, Wheel Type Toolroom, Maximum Operating Speed 3,600 RPM, Series 48A, Grade Coarse, Bond Type Vitrified, Color Pink, Item Straight Grinding Wheel, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.