Zoro Homepage
This item is Discontinued.
Brinkmann Black No Led Industrial Handheld Flashlight, 45 lm 809-5020-0

Black No Led Industrial Handheld Flashlight, 45 lm (Discontinued)

  • Mfr # 809-5020-0
  • Zoro # G1583845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809-5020-0
Zoro #
G1583845
UPC #
039953519222
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
5.25 in
Battery Size
AA

Description

Handheld Flashlight, Battery Size AA, Number of Batteries 1, Rechargeable No, Body Color Black, Body Material Plastic, Weight with Batteries 2.80 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.