1.5 gpm Insert, Acetal, Plastic
Mfr # 5505005
Zoro # G1583967
product price:Â $0.94
/ea
Sold in multiples of 10 for $9.40
Key Features
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Finish
Acetal
Standards
NSF 61
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5505005
Zoro #
G1583967
UPC #
-
Country of Origin
United States
Details
Item
Insert
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Finish
Acetal
Standards
NSF 61
Material
Plastic
Flow Rate (GPM)
1.5 PCA
Aerator Features
Pressure Compensating
Type
Small Insert w/Washer
Stream
Aerated
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Plastic
Features
Pressure Compensating
Flow Type
Aerated
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
1.5 gpm
Product Type
Insert
Pressure - Maximum
90 psi
Compatible Brand
Chicago Faucets, Delta, Kohler, Pfister, Sloan, Speakman, T&S Brass, Zurn
Vandal Resistance
Not Vandal-Resistant
Description
Insert, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Acetal Finish, Aerator Features Pressure Compensating, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.