Zoro Homepage
This item is Discontinued.
Ampco Paper Bag, White, 7 In. H, PK250 0101-4200012

Paper Bag, White, 7 In. H, PK250 (Discontinued)

  • Mfr # 0101-4200012
  • Zoro # G1585087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0101-4200012
Zoro #
G1585087
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4-1/2"
Depth
14"
Height
7"

Details

Bag Item
Paper Bag
Item
Paper Bag
Bag Handle
None
Color
White
Bottom
Flat
Basis Weight
60 lb.
Load Rating
12 lb.
Handle
No

Description

White, Width 4-1/2 In., Depth 14 In., Height 7 In., Basis Weight 60 lb., Paper Bag, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.