Iodine Flask, Wide Spout250 mL, PK12

  • Mfr # 5YHR8

  • Zoro # G1585717


product price:  $90.35
/pk 12, $7.53/ea
Free Shipping & Returns

Key Features

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.4 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5YHR8
Zoro #
G1585717
UPC #
190735560792
Country of Origin
China

Dimensions

Labware Height - English
6.1 in
Stopper Size
24/29
Labware Height - Metric
155 mm
Mouth Size
Narrow
Compatible with Stopper Size
24/29
Body Diameter - Metric
85 mm
Overall Height - Metric
155 mm
Joint Size
24/29

Details

Flask Type
Erlenmeyer
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.4 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Glass
Graduation Range
50 to 250 mL
Graduation Subdivisions
50 mL
Labware Neck Style
Canted
Material of Construction
Glass
Color
clear
Labware Closure Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Includes Closure
Yes
Includes
Stopper
Special Features
Boiling
Item
Erlenmeyer Flask
Capacity
250ml
Labware USP Specification
Type I
Autoclavable
Yes
Basic Material
Glass
Body Material
Glass
Capacity - Metric
250 mL
Number of Necks
1
Closure Material
Glass
Body Color
Clear
Closure Color
Clear
Clarity
Transparent
USP Specification
Type I
Capacity - English
8.4 fl oz
Closure Type
Stopper
Maximum Graduation - Metric
250 mL
Number of Flasks Included
1
Shape
Conical
Graduated
Yes
Glassware Class
Not Rated
Graduation Increments - Metric
50 mL
Neck Style
Canted

Description

Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.4 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 155 mm, USP Specification Type I, Tolerance Not Applicable, Includes Closure Yes, Closure Type Stopper, Neck Style Canted, Closure Material Glass, Compatible with Stopper Size 24/29, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Narrow, Glassware Class Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.