Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape Vinyl Yellow, 2" W x 108 ft. L, 5 mil Thick

  • Mfr # 6FXW0

  • Zoro # G1588413


product price: $18.69
/ea

Key Features

Width
2"
Length
108 ft.
Material
Vinyl
Thickness
5 mil
Standards
ASTM D-1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FXW0
Zoro #
G1588413
UPC #
00190735541265
Country of Origin
Taiwan, Province of China

Dimensions

Width
2"
Length
108 ft.
Thickness
5 mil
Roll Length
108 ft
Imperial Tape Length
108 ft
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Material
Vinyl
Color
Yellow
Standards
ASTM D-1000
Safety Tape Color
Yellow
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-Reflective
Legend
No Legend
Tape Format
Continuous Roll
Pattern
Solid
Performance Temp.
64 Degrees to 82 Degrees F
Adhesion Strength
14 oz/in
Tape Color
Yellow
Maximum Tape Performance Temperature
170 Degrees F
Specifications Met
ASTM
Fluorescent
No
Minimum Tape Performance Temperature
14 Degrees F
Product Form
Continuous Roll
Tape Backing Material
Vinyl
Tape Brand
Approved Vendor
Glow In The Dark
No
Tape Type
General Purpose
Adhesion to Steel
14 oz/in

Description

Floor Marking Tape, Continuous Roll, Solid, Yellow, 2 in, 108 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.