Blank Tag, Aluminum, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Silver, Round, 25 PK
Mfr # 49904
Zoro # G1589917
product price:Â $50.49
/pk 25, $2.02/eaKey Features
Material
Aluminum
Height
1 1/2 in
Width
1 1/2 in
Color
Silver
Character Series
Blank
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49904
Zoro #
G1589917
UPC #
754473499044
Country of Origin
United States
Dimensions
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.